Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DAMASCUS

Cold Protection Gloves, Thinsulate Lining, Straight Cuff, Black, 2XL, PR 1

  • Item # 6UZH2
  • Mfr. Model # DNS860XXL
  • Catalog Page # N/A
  • Catalog Group # G0248
  • UNSPSC # 46181504
Cold Protection Gloves, Thinsulate Lining, Straight Cuff, Black, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Product Details

Maximum flexibility and extreme-grip palms provide service and comfort in a year-round search and duty glove. Washable. Meet OSHA standard for blood-borne pathogens.

• Warm Thinsulate® and waterproof HiPora® linings
• Breathable neoprene back
• GripSkin™ digital print synthetic leather palms
• Neoprene-padded knuckles
• Nonslip fingertips (except index trigger finger)
• Low-profile wrist strap closure

View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Straight
  • Lining Thinsulate
  • Size 2XL
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction GripSkin(TM)
  • Back Material Neoprene
  • Finger Material Neoprene
  • Thumb Material Neoprene
  • Knuckle Padding Material Neoprene
  • Cut Clute
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None