Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Aluminum Stab Plate, Universal, Aluminum

  • Item# 33HX88
  • Mfr. Model# AP10
  • Catalog Page# N/A
  • Catalog Group# H8844
  • UNSPSC# 46151503
Aluminum Stab Plate,Universal,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Riot Gear

Product Details

For use with the Upper Body Protection System, available separately, the Aluminum Stab Plate offers additional chest protection from stab wounds and nonballistic projectiles.

View More

Technical Specs

  • Item Aluminum Stab Plate
  • Type Non-Ballistic
  • Size Universal
  • Color Aluminum
  • Material Aluminum
  • Features Aluminum Plate Insert for Use with Mfr. NoDFX2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms