Navigation Menu New

Access My Account, Order History, Lists and more here.

35LP38 AD05P023P UNSPSC # 40141608

Manifold: 2 Stations, D05 NFPA Size, 3/4 in NPT Port Size, 3,000 psi Max. Pressure, Aluminum

  • Item # 35LP38
  • Mfr. Model # AD05P023P
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Manifold: 2 Stations, D05 NFPA Size, 3/4 in NPT Port Size, 3,000 psi Max. Pressure, Aluminum

  • Item # 35LP38
  • Mfr. Model # AD05P023P
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Manifold
  • Number of Stations 2
  • NFPA Size D05
  • Port Size - Hydraulic Valves 3/4 in NPT
  • Max. Pressure - Hydraulic Valves 3,000 psi
  • Body Material - Hydraulic Valves Aluminum
  • Connection NPTF
  • Mounting Hole Size 0.31
  • Temp. Range 150 Degrees F
  • Overall Length 13 in
  • Overall Width 4 in
  • Overall Height 4 in
  • For Use With Solenoid Valves
  • Includes Mounting Bracket and Bolt
Back to Top