Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DALLAS

Crews® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 6LGX0
  • Mfr. Model# DL412
  • Catalog Page# N/A
  • Catalog Group# H1354
  • UNSPSC# 46181802
Crews® Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dallas® eyewear features a lightweight frame with flexible bayonet temples that are fully coated. It also features a stylish wraparound lens design for side impact protection that comfortably fits a wide variety of users. New metallic color frame options offer fashion and functionality combined with a sleek style. A percentage of all sales proceeds will be donated to the Wounded Warrior Project™ on all Digital Camo styles.

View More

Technical Specs

  • Item Safety Glasses
  • Series Crews(R)
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Digital Camo
  • Frame Material Polycarbonate
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Digital Camo
  • Temple Style Nonslip
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms