Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAKE CORPORATION

1 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 120"

  • Item# 40F124
  • Mfr. Model# 988051
  • Catalog Page# N/A
  • UNSPSC# 27112709
1 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 120" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,924.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 10"
  • Voltage 230/460
  • HP 1
  • Speeds 68 to 394 fpm
  • Max. Thickness of Cut 10"
  • Max. Blade Length 120"
  • Max. Blade Width 1/2"
  • Blade Thickness .035
  • Overall Height 76
  • Overall Width 24
  • Overall Depth 28
  • RPM 1725
  • Amps AC 4.2
  • Phase 2
  • Hz 60
  • Features Blade Changes Are Quick And Easy
  • Table Dimensions 15" x 16"
  • Blade Wheels Dia. 14
  • Min. Blade Length 120
  • Min. Blade Width 1/4
  • Includes One Standard Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.