Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAKE CORPORATION

2-1/4 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 183"

  • Item# 40F060
  • Mfr. Model# 987024
  • Catalog Page# 943
  • UNSPSC# 27112709
2-1/4 HP Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 183" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22,921.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2025.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Round 13"
  • Cutting Capacity Square 13"
  • Voltage 230/460
  • HP 2-1/4
  • Speeds 50 to 425, 425 to 4250 fpm
  • Max. Thickness of Cut 13"
  • Miter Capacity 30 Degrees
  • Max. Blade Length 183"
  • Max. Blade Width 1"
  • Blade Thickness .035"
  • Overall Height 90"
  • Overall Width 60"
  • Overall Depth 60"
  • RPM 840
  • Amps AC 16.0
  • Phase 3
  • Hz 60
  • Features Robust Frame Construction, Power Feed and Tilt Table Combination with Adjustable Blade Feed
  • Table Dimensions 26-3/8" x 26-3/8"
  • Blade Wheels Dia. 24-1/2"
  • Min. Blade Length 183"
  • Min. Blade Width 5/16"
  • Includes Rip Fence Attachment, Work Lamp, Tachometer, Contour Cutting Attachment, Protractor Head Attachment, High Speed Roller Guides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.