Navigation Menu New

Access My Account, Order History, Lists and more here.

40F069 974355-2 UNSPSC # 27112709

Tap image to zoom.

Roll over image to zoom.

Semi-Automatic, Cold Saw, 14 in Blade Dia. - English, Blade Mounting Holes 2 /8/45

  • Item # 40F069
  • Mfr. Model # 974355-2
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

This semiautomatic saw features a modular design, head that rotates 45° right and 60° left of center for miter cutting, removable serrated vise jaws, push-button or foot-switch activation, adjustable pneumatic vise, and a clutch.

Technical Specs

  • Item Cold Saw
  • Power Source Corded
  • Series Technics 350SA
  • Primary Saw Application Metal
  • Metal Saw Type Cold Saw
  • Cutting Blade Type Cold Saw Blade
  • Blade Dia. - Metric 356 mm
  • Blade Dia. - English 14 in
  • Blade Mounting Holes 2 /8/45
  • Blade Speed 20 to 105 RPM
  • Current 20 A
  • Horsepower 3.5
  • Arbor Size 1 1/4 in
  • Arbor Shape Round
  • Miter Angle Range 60 Degrees Left to 45 Degrees Right
  • Round Cut Capacity @ 0 Deg. 4 3/4 in
  • Round Cut Capacity @ 45 Deg. 4 in
  • Square Cut Capacity @ 0 Deg. 4-1/8 sq in
  • Square Cut Capacity @ 45 Deg. 3-3/8 sq in
  • Material Feed Semi-Automatic
  • Phase Three Phase
  • Tool Weight 890
  • Voltage 220V AC/440V AC
  • Includes Blade, Coolant, Pedestal, Positive Stop, And Tool Kit
  • Application Cutting Mild Steel, Stainless, And Non Ferrous
  • Blade Dia. 14 in
  • Corded/Cordless Corded
  • Cutting Capacity 4.75
  • Material Cast Iron
  • No Load RPM 20 to 105

This semiautomatic saw features a modular design, head that rotates 45° right and 60° left of center for miter cutting, removable serrated vise jaws, push-button or foot-switch activation, adjustable pneumatic vise, and a clutch.

Back to Top