Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAKE CORPORATION

Hydraulic Press, 10 t, Electric Pump

  • Item# 40F045
  • Mfr. Model# 909205
  • Catalog Page# 910
  • UNSPSC# 27121502
Hydraulic Press,10 t,Electric Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,379.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dake® single-phase Dura Press features lever control ram advance and a double-acting cylinder for convenient positioning of ram. It also offers 1-hand ram positioning with 4-way valve hydraulic control.

View More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 10 t
  • Frame Type H Frame
  • Cylinder Fixed
  • Cylinder Type Double Action
  • Cylinder Stroke 10"
  • Ram Travel 10-1/4"
  • Base Length 29-3/4"
  • Base Width 24"
  • Reservoir Capacity 2 gal.
  • Pump Haldex
  • Pump Type Electric
  • Total Height 80"
  • Total Width 24"
  • Working Height 40"
  • Working Width 20"
  • Overall Height 80"
  • Height with Screw Extension 80"
  • Features Welded Channel Iron Frame, Heavy Duty
  • Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
  • Includes Table Plates, V Blocks and Flat Ram Nose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.