Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Hydraulic Press, 10 t, Manual Pump, 71 In

  • Item# 40F043
  • Mfr. Model# 972001
  • Catalog Page# 910
  • UNSPSC# 27121502
Hydraulic Press,10 t,Manual Pump, 71 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,755.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 350.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-use manual press has an efficient hand pump.

View More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 10 tons
  • Frame Type H Frame
  • Cylinder Fixed
  • Cylinder Type Single Action
  • Cylinder Stroke 6"
  • Ram Travel 6"
  • Strokes to Extend Piston 1 In 4
  • Pump Handle Effort @ Rated Capacity (Lb.) 25 lb.
  • Base Length 31"
  • Base Width 19"
  • Reservoir Capacity 2 qt.
  • Pump Mfr. No. 300366
  • Pump Type Manual
  • Total Height 71"
  • Total Width 19"
  • Working Height 71"
  • Working Width 19"
  • Overall Height 71"
  • Height with Screw Extension 71"
  • Features Heavy Duty, Welded Steel Plate Frame
  • Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
  • Includes Table Plates, V Blocks and Flat Ram Nose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.