Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAKE CORPORATION

Hydraulic Press, 150 t, Manual Pump

  • Item# 40F042
  • Mfr. Model# 907005
  • Catalog Page# 910
  • UNSPSC# 27121502
Hydraulic Press,150 t,Manual Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22,214.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2750.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dake® hand-operated hydraulic press features a bypass hole designed to prevent excessive ram extension. Rapid screw traverse of ram permits quick movement of the ram by means of a convenient handwheel. Rapid ram return starts as soon as release valve is opened and may be stopped by closing the valve. Adjustable table permits easy vertical movement with a self-locking hoist.

View More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 150 t
  • Frame Type H Frame
  • Cylinder Movable
  • Cylinder Type Single Action
  • Cylinder Stroke 8"
  • Ram Travel 6-1/4"
  • Strokes to Extend Piston 1 In 46
  • Pump Handle Effort @ Rated Capacity (Lb.) 50 lb.
  • Base Length 66"
  • Base Width 42"
  • Reservoir Capacity 14 qt.
  • Pump Mfr. No. 700887
  • Pump Type Manual
  • Total Height 95"
  • Total Width 42"
  • Working Height 95"
  • Working Width 42"
  • Overall Height 95"
  • Height with Screw Extension 95"
  • Features Welded Channel Iron Frame, Heavy Duty with Self Contained Workhead
  • Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
  • Includes Table Plates, V Blocks, Flat Ram Nose and V-ram Nose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.