DV
DAKE CORPORATION

Hydraulic Movable Table Press, Electric, H Frame, Single Action, 150 tons Frame Capacity

  • Item # 444F12
  • My Part #
  • Mfr. Model # 942403
  • Catalog Page # N/A
  • UNSPSC # 27121502
Hydraulic Movable Table Press, Electric, H Frame, Single Action, 150 tons Frame Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Presses

Technical Specs

  • Item Hydraulic Movable Table Press
  • Frame Capacity 150 tons
  • Frame Type H Frame
  • Cylinder Movable
  • Cylinder Type Single Action
  • Cylinder Stroke 16"
  • Base Length 58"
  • Base Width 56"
  • Bed Height Adjustable
  • Reservoir Capacity 20 qt.
  • Pump Dake
  • Pump Type Electric
  • Total Height 145"
  • Total Width 56"
  • Working Width 48"
  • Overall Height 145"
  • Height with Screw Extension No Extension Screw
  • Features Adjustable Table, Heavy Duty, Toggle Clamps That Lock Table Securely In Place
  • Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
  • Voltage 3 Phase 220/440
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms