Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAKE CORPORATION

3 HP Horizontal Miter Band Saw, Voltage: 230/460, Max. Blade Length: 150"

  • Item# 40F118
  • Mfr. Model# 974024-2
  • Catalog Page# 942
  • UNSPSC# 27112709
3 HP Horizontal Miter Band Saw, Voltage: 230/460, Max. Blade Length: 150" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29,567.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1585.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wet-cut miter saw features miter cut in both directions with hydraulic head return.

View More

Technical Specs

  • Item Horizontal Miter Band Saw
  • Cutting Capacity Rectangle 5-1/8" x 18-7/8"
  • Cutting Capacity Round 13"
  • Cutting Capacity Square 13"
  • Voltage 230/460
  • HP 3
  • Speeds 120 to 240 fpm
  • Max. Thickness of Cut 13"
  • Miter Capacity 60 Degrees
  • Max. Blade Length 150"
  • Max. Blade Width 1"
  • Blade Thickness .035"
  • Overall Height 82"
  • Overall Width 92"
  • Overall Depth 66"
  • Cutting Angle 90 to 45 to 60
  • RPM 1725
  • Amps AC 20.0
  • Phase 3
  • Hz 60
  • Features Cast Iron Saw Frame And Vise To Eliminate Vibration
  • Blade Wheels Dia. 15-1/3"
  • Min. Blade Length 150"
  • Min. Blade Width 1"
  • Includes Quick Set Locking Vise, Hydraulically Regulated Head Decent Speed, CE Certified Electrical Controls Includes Low Voltage Controls, Thermo Overload, And Low Voltage Coil, Recirculating Coolant System, Stock Stop, And Multimode Feature
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.