Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAKE CORPORATION

1 HP Horizontal Band Saw, Voltage: 220/440, Max. Blade Length: 150"

  • Item# 40F058
  • Mfr. Model# 985018
  • Catalog Page# 942
  • UNSPSC# 27112709
1 HP Horizontal Band Saw, Voltage: 220/440, Max. Blade Length: 150" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9,352.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 935.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 3-point suspension, 4-speed drive, an adjustable eccentric roller blade guide, and centralized controls.

View More

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 11" x 18"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 10"
  • Voltage 220/440
  • HP 1
  • Speeds 50 to 270 fpm
  • Max. Thickness of Cut 10"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 150"
  • Max. Blade Width 1"
  • Blade Thickness .035"
  • Overall Height 39"
  • Overall Width 29"
  • Overall Depth 70"
  • Cutting Angle 90 to 45
  • RPM 1725
  • Amps AC 3.8
  • Phase 3
  • Hz 60
  • Features Vibration Free Cast Machined Table Bed, Heavy Steel Base, Horizontally Mounted Guide Arms, And Adjustable Blade Guides And Rollers
  • Table Dimensions 11" x 18"
  • Blade Wheels Dia. 16"
  • Min. Blade Length 150"
  • Min. Blade Width 1"
  • Includes Blade Speed, Hydraulic Frame Feed Control, Magnetic Starter And Submersible Electric Coolant Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.