Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAKE CORPORATION

1-1/2 HP Gravity Feed Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 150"

  • Item# 40F126
  • Mfr. Model# 988071
  • Catalog Page# 943
  • UNSPSC# 27112709
1-1/2 HP Gravity Feed Vertical Band Saw, Voltage: 230/460, Max. Blade Length: 150" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18,361.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1050.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a gravity feed and tilt table combination.

View More

Technical Specs

  • Item Gravity Feed Vertical Band Saw
  • Cutting Capacity Round 12"
  • Cutting Capacity Square 12"
  • Voltage 230/460
  • HP 1-1/2
  • Speeds 50 to 500 fpm
  • Max. Thickness of Cut 12"
  • Max. Blade Length 150"
  • Max. Blade Width 1"
  • Blade Thickness .035"
  • Overall Height 80"
  • Overall Width 40"
  • Overall Depth 32"
  • RPM 1755
  • Amps AC 4.2
  • Phase 2
  • Hz 60
  • Features the Blade Feeds Into The Material By Gravity, Which Allows For Hands Free Operation
  • Table Dimensions 24" x 24"
  • Blade Wheels Dia. 20"
  • Min. Blade Length 150"
  • Min. Blade Width 1/4"
  • Includes Work Lamp And One Standard Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.