Skip Content

TP
DAKE CORPORATION

Arbor Press,5 Tons

  • Item # 40F028
  • My Part #
  • Mfr. Model # 902006
  • Catalog Page # 775
  • UNSPSC # 23171622
Arbor Press,5 Tons close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,900.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1045.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use where consistent application of force is required, such as broaching or pressing of large items. Has counterweight for rapid handle return and a quick ram advance via the side-mounted handwheel. Rotating table has 4 slots.

View More

Technical Specs

  • Item Arbor Press
  • Force in Tons 5
  • Force Range (Lbs.) 0 to 10000
  • Swing (In.) 10
  • Table Work Surface (In.) 9-1/4 x 10
  • Anvil Dia. Work Area (In.) 11-5/8
  • Range of Slot Widths (In.) 1-3/8 to 4-5/8
  • Max. Work Height (In.) 26
  • Ram Dimensions (In.) 2 x 2 x 23
  • Height (In.) 58
  • Width (In.) 21.5
  • Depth (In.) 29
  • Base Size (In.) 21.5 x 29
  • Construction Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
  • Features Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke
  • Includes Adjustable Table And Friction Brake
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.