Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DAKE CORPORATION

Arbor Press, 3 Tons

  • Item # 40F018
  • Mfr. Model # 901006
  • Catalog Page # 775
  • UNSPSC # 23171622
Arbor Press,3 Tons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $910.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dake® single-leverage press is designed with a shimmed ram cap which permits take-up for potential wear. An adjustable handle allows convenient handle positioning while smooth action gears permit finite ram control.

View More

Technical Specs

  • Item Arbor Press
  • Force in Tons 3
  • Force Range (Lbs.) 0 to 6000
  • Swing (In.) 7
  • Table Work Surface (In.) 5.5 x 5.5
  • Anvil Dia. Work Area (In.) 6-7/8
  • Range of Slot Widths (In.) 13/16 to 1-13/16
  • Max. Work Height (In.) 11.50
  • Ram Dimensions (In.) 1-1/4 x 1-1/4 x 16.5
  • Height (In.) 19
  • Width (In.) 7-1/4
  • Depth (In.) 18
  • Base Size (In.) 7-1/4 x 18
  • Construction Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate
  • Features Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control, Base Opening And Slotted Table Plate For Arbor Work,
  • Includes Slotted Able And Friction Brake
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.