C3
DAKE CORPORATION

2 Motor HP Floor Drill Press, Belt Drive Type, 18" Swing, 120 Voltage

  • Item # 35GW73
  • My Part #
  • Mfr. Model # 977600-1V
  • Catalog Page # N/A
  • UNSPSC # 27112703
2 Motor HP Floor Drill Press, Belt Drive Type, 18" Swing, 120 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,955.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 649.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Press Product Grouping General Purpose Drill Presses
  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 18"
  • Spindle Taper 3MT
  • Motor HP 2
  • Capacity Steel 1"
  • Capacity Cast Iron Not Specified
  • Drilling Capacity Wood Not Specified
  • Includes Keyed Chuck, HDPE Chip, Chuck Guard, Drift
  • Power Down Feed Included No
  • Voltage 120
  • Amps AC 20.0
  • Number of Speeds Variable
  • Chuck Size 5/8"
  • Spindle Speed 36 to 3550 rpm
  • Corded/Cordless Corded
  • Spindle Travel 5"
  • Base Size 15" x 23-5/8"
  • Table Work Surface 13-3/4" x 13-3/4"
  • Hz 60
  • Phase 1
  • Number of T-Slots 2
  • Table Slot Size 5/8"
  • Column Dia. 4"
  • Tilting Angle 180 Degrees
  • Max. Spindle To Base 49-1/4"
  • Quill Dia. 2-1/2"
  • Spindle to Table 28-3/8"
  • Overall Width 15"
  • Overall Depth 23-5/8"
  • Overall Height 71"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.