TP
DAHUA

Monitor,LED,Screen 20-45/64"

  • Item # 52XN78
  • My Part #
  • Mfr. Model # DHL22-F600
  • Catalog Page # N/A
  • UNSPSC # 46171612
Monitor,LED,Screen 20-45/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $357.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Monitor
  • Type LED
  • Screen Size 20-45/64"
  • Line Resolution 1920 x 1080
  • Display Color
  • Video Inputs VGA/HDMI
  • Video Outputs Audio/Speakers
  • Width 11-33/64"
  • Height 19-5/16"
  • Depth 1-29/32"
  • Weight 5.5 lb.
  • Cabinet Color Black
  • Power Supply 24VAC
  • Voltage 100 to 240VAC
  • Power Rating 23W
  • Frequency Range 50 to 60 Hz
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Built-In Speakers
  • For Use With Video Surveillance Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.