Skip Content

DV
DAHUA

IP Camera,720p,Color,Dome

  • Item # 52XJ75
  • My Part #
  • Mfr. Model # DH-IPC-HDBW21A0RN-ZS
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,720p,Color,Dome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item IP Camera
  • HD Resolution 720p
  • Camera Type Color
  • Camera Design Dome
  • Lens Zoom
  • Power Required 12VDC
  • Connector Type Ethernet
  • Length 4-13/16"
  • Width 4-13/16"
  • Depth 4-13/16"
  • Height 3-1/2"
  • Diameter 4-11/32"
  • Focal Length 2.80 to 12.00mm
  • Min. Light Level 0.0 lux
  • Line Resolution 1280 x 960
  • Power Supply Not Included
  • Power Consumption 4.5W
  • Mount Surface
  • Scanning Progressive
  • Pixels 1.3 MP
  • Camera Body Color White
  • Luminance Factor 0.0 lux
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With Network Video Recorder
  • Day/Night Capable Day/Night
  • Operating Temp. Range -30 Degrees C to 60 Degrees C
  • IP Rating IP67
  • Features Motorized Lens
  • IR Illuminator Wavelength 850nm
  • Detection Range Variable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.