Skip Content

TP
DAHUA

Digital Video Recorder,Channels 16

  • Item # 52XM85
  • My Part #
  • Mfr. Model # DHI-HCVR78A16S 2TB
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recorder,Channels 16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,401.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.33 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Type FHD-CVI Digital Video Recorder
  • Height 3-1/2"
  • Width 17-21/64"
  • Depth 18-1/8"
  • Max. Frames Per Second 30
  • Power Consumption 40W
  • Voltage Rating 100 to 240VAC
  • Connection RJ59, RJ45
  • Number of Channels 16
  • Camera Inputs 16
  • Resolution 1920 x 1080, 1280 x 720
  • Recording Time Variable, Depends On Camera Used
  • Hard Drive Size 2 TB
  • Video Export Function USB, External HDD, Network
  • Image Type H.264
  • Recording Modes Schedule, Motion, Alarm
  • Viewing Types Local, Web, Smart Device
  • Format Type H.264
  • Includes Power Supply
  • Monitor Capacity HDMI, VGA, CVBS, SPOT
  • Operating Temp. 14 Degrees to 131 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.