Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAHUA

Camera Tester,1-15/32" H,Plastic

  • Item # 52XN42
  • My Part #
  • Mfr. Model # DH-PFM900
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera Tester,1-15/32" H,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Camera Tester
  • Body Material Plastic
  • Camera Inputs 2
  • Color Black/Orange
  • Connector Type RJ45, BNC
  • Depth 1-15/32"
  • Width 4-29/64"
  • Height 1-15/32"
  • Length 7-31/64"
  • Display Type LCD
  • Displays Color
  • For Use With Dahua IP and HDCVI Cameras
  • Function Viewing Dahua Cameras
  • Power Source Power Adapter
  • Power Supply 100/230VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.