Skip Content

DV
DAHUA

Camera,Type HD-CVI,Varifocal Lens,24VAC

  • Item # 52XM11
  • My Part #
  • Mfr. Model # DH-SD50A220IN-HC
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera,Type HD-CVI,Varifocal Lens,24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Camera
  • Type HD-CVI
  • Lens Varifocal
  • Voltage 24VAC
  • Length (In.) 7-21/64
  • Width (In.) 7-21/64
  • Depth (In.) 7-21/64
  • Height (In.) 9-31/32
  • Dia. (In.) 7-21/64
  • Focal Length (mm) 4.7 to 94
  • Min. Light Level (Lux) 0
  • Line Resolution 2 MP
  • Power Supply 24VAC
  • Power Consumption 19W
  • Mount Wall
  • S/N Ratio (dB) More than 50
  • Scanning Progressive
  • Pixels 1920 (H) x 1080 (V)
  • Camera Body Color White
  • Luminance Factor 0.005 lux
  • Illumination No
  • Includes Mounting Hardware
  • For Use With HD-CVI Recorder
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -40 Degrees to 158 Degrees F / Less than 90% RH
  • Detection Range Variable
  • Indoor/Outdoor Indoor,Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.