Navigation Menu New

Access My Account, Order History, Lists and more here.

36HY34 448S UNSPSC # 60121301

Tap image to zoom.

Roll over image to zoom.

Rolling Blade Free Standing Paper Trimmers

  • Item # 36HY34
  • Mfr. Model # 448S
  • UNSPSC # 60121301
  • Catalog Page # N/A
Country of Origin Czech Republic. Country of Origin is subject to change.

Rolling blade freestanding paper trimmers are mounted on wood or metal stands to create a dedicated workspace and cutting station for large-format projects. The round trimming blade is enclosed in a cartridge to help prevent accidental cuts. It rolls along a guide bar for precise, accurate cutting. These trimmers are ideal for making straight cuts in small stacks of paper, thin paper, photos, and custom paper sizes.

Paper cutters create clean, professional-quality cuts on documents, photos, and promotional materials. They provide neater, more consistent results than scissors and can trim one or more pages at a time. Guillotine paper cutters slice through large stacks of paper in a single pass. Rolling blade cutters use an enclosed blade to make perfectly straight cuts through single sheets.

Technical Specs

  • Item Rolling Blade Free Standing Paper Trimmers
  • Sheet Capacity 20
  • Cutting Length 51 1/8 in
  • Height 38 in
  • Length 59 in
  • Width 15 1/8 in
  • Cutter Base Material Metal
  • Blade Material Solingen Steel
  • Classification Premium

Rolling blade freestanding paper trimmers are mounted on wood or metal stands to create a dedicated workspace and cutting station for large-format projects. The round trimming blade is enclosed in a cartridge to help prevent accidental cuts. It rolls along a guide bar for precise, accurate cutting. These trimmers are ideal for making straight cuts in small stacks of paper, thin paper, photos, and custom paper sizes.

Paper cutters create clean, professional-quality cuts on documents, photos, and promotional materials. They provide neater, more consistent results than scissors and can trim one or more pages at a time. Guillotine paper cutters slice through large stacks of paper in a single pass. Rolling blade cutters use an enclosed blade to make perfectly straight cuts through single sheets.

Back to Top