Navigation Menu New

Access My Account, Order History, Lists and more here.

36HY25 440 UNSPSC # 60121301

Tap image to zoom.

Roll over image to zoom.

Rolling Blade Countertop Paper Trimmers

  • Item # 36HY25
  • Mfr. Model # 440
  • UNSPSC # 60121301
  • Catalog Page # N/A
Country of Origin Czech Republic. Country of Origin is subject to change.

Rolling blade countertop paper trimmers have a round, enclosed blade that moves along guide bars to produce clean, even cuts. The trimmer sits on a countertop or table and conceals the blade in a cartridge to help prevent accidental cuts. The guide bars help users create precise cuts when trimming documents, promotional materials, business cards, and photos.

Paper cutters create clean, professional-quality cuts on documents, photos, and promotional materials. They provide neater, more consistent results than scissors and can trim one or more pages at a time. Guillotine paper cutters slice through large stacks of paper in a single pass. Rolling blade cutters use an enclosed blade to make perfectly straight cuts through single sheets.

Technical Specs

  • Item Rolling Blade Countertop Paper Trimmers
  • Sheet Capacity 30
  • Cutting Length 14 1/8 in
  • Height 4 in
  • Length 22 in
  • Width 15 1/8 in
  • Cutter Base Material Metal
  • Blade Material Solingen Steel
  • Classification Premium

Rolling blade countertop paper trimmers have a round, enclosed blade that moves along guide bars to produce clean, even cuts. The trimmer sits on a countertop or table and conceals the blade in a cartridge to help prevent accidental cuts. The guide bars help users create precise cuts when trimming documents, promotional materials, business cards, and photos.

Paper cutters create clean, professional-quality cuts on documents, photos, and promotional materials. They provide neater, more consistent results than scissors and can trim one or more pages at a time. Guillotine paper cutters slice through large stacks of paper in a single pass. Rolling blade cutters use an enclosed blade to make perfectly straight cuts through single sheets.

Back to Top