Navigation Menu New

Access My Account, Order History, Lists and more here.

48TP16 41534 UNSPSC # 44101603

Tap image to zoom.

Roll over image to zoom.

Paper Shredder

  • Item # 48TP16
  • Mfr. Model # 41534
  • UNSPSC # 44101603
  • Catalog Page # N/A
Country of Origin Czech Republic. Country of Origin is subject to change.

Paper-only high-security shredders cross-cut paper into small pieces to prevent exposure of sensitive or confidential data.

High-security paper shredders cross-cut paper and related objects into thin, confetti-like units for safe disposal, without the risk of exposing sensitive or confidential data. Shredders with higher security levels are capable of cutting paper into smaller pieces for additional protection against identify theft and fraud.

Technical Specs

  • Item Paper Shredder
  • Shreds Paper
  • Cut Style Cross-Cut
  • Max. Shredding Capacity 12 Sheets
  • Shred Size 1/32 in x 3/16 in
  • Shredding Speed 23 fpm
  • Wastebasket Capacity 38 gal
  • Classification High Security
  • Security Level 7
  • Duty Continuous
  • Phase Single
  • Amperage Draw 7.9
  • Throat Width 12 in
  • Color Gray
  • Standards NSA Approved/CSS Specification 02-10

Paper-only high-security shredders cross-cut paper into small pieces to prevent exposure of sensitive or confidential data.

High-security paper shredders cross-cut paper and related objects into thin, confetti-like units for safe disposal, without the risk of exposing sensitive or confidential data. Shredders with higher security levels are capable of cutting paper into smaller pieces for additional protection against identify theft and fraud.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top