D-Line Raceways

8 products found with these common attributes:
  • Brand D-LINE
  • Item Raceway
  • Number of Channels 1
  • Material PVC
  • Cover Type Latching
Narrow your results by
Finish
Please Select
Series
Please Select
Color
Please Select
Mounting Style
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Finish
Series
Color
Mounting Style
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
6 ft. 7 in. Half Round Mini Series Raceway, PVC, White, Cover Type: Latching
US/R2D3015W/GR
Semi Gloss
Half Round Mini
White
Surface
6 ft. 7 in.
1.19"
0.63"

$8.55 / each

Enter location to check availability
Catalog Page #  305 

Web Price $8.55 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Finish Semi Gloss
  • Series Half Round Mini
  • Color White
  • Mounting Style Surface
  • Material PVC
  • Length 6 ft. 7 in.
  • Width 1.19"
  • Height 0.63"
  • Cover Type Latching
9 ft. 10 in. Half Round Mini Series Raceway, PVC, White, Cover Type: Latching
US/R3D3015W/GR
Semi Gloss
Half Round Mini
White
Surface
9 ft. 10 in.
1.19"
0.63"

$11.30 / each

Enter location to check availability
Catalog Page #  305 

Web Price $11.30 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Finish Semi Gloss
  • Series Half Round Mini
  • Color White
  • Mounting Style Surface
  • Material PVC
  • Length 9 ft. 10 in.
  • Width 1.19"
  • Height 0.63"
  • Cover Type Latching
6 ft. 7 in. Half Round, Micro Series Raceway, PVC, White, Cover Type: Latching
US/R2D1608W/GR
Semi Gloss
Half Round, Micro
White
Surface
6 ft. 7 in.
0.31"
0.62"

$6.45 / each

Enter location to check availability
Catalog Page #  305 

Web Price $6.45 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Finish Semi Gloss
  • Series Half Round, Micro
  • Color White
  • Mounting Style Surface
  • Material PVC
  • Length 6 ft. 7 in.
  • Width 0.31"
  • Height 0.62"
  • Cover Type Latching
5 ft. Half Round, TV Drop Series Raceway, PVC, Black, Cover Type: Latching
US/5FT5025B/GR
Semi Gloss
Half Round, TV Drop
Black
Surface
5 ft.
2.00"
1.00"

$16.00 / each

Enter location to check availability
Catalog Page #  305 

Web Price $16.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Finish Semi Gloss
  • Series Half Round, TV Drop
  • Color Black
  • Mounting Style Surface
  • Material PVC
  • Length 5 ft.
  • Width 2.00"
  • Height 1.00"
  • Cover Type Latching
5 ft. Half Round, TV Drop Series Raceway, PVC, White, Cover Type: Latching
US/5FT5025W/GR
Semi Gloss
Half Round, TV Drop
White
Surface
5 ft.
2.00"
1.00"

$15.85 / each

Enter location to check availability
Catalog Page #  305 

Web Price $15.85 / each

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Finish Semi Gloss
  • Series Half Round, TV Drop
  • Color White
  • Mounting Style Surface
  • Material PVC
  • Length 5 ft.
  • Width 2.00"
  • Height 1.00"
  • Cover Type Latching
9 ft. 8 in. Half Round, Large Series Raceway, PVC, White, Cover Type: Latching
US/R3D6030W/GR
Half Round, Large
White
Adhesive
9 ft. 8 in.
2.38"
1.19"

$32.00 / each

Enter location to check availability
Catalog Page #  305 

Web Price $32.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Series Half Round, Large
  • Color White
  • Mounting Style Adhesive
  • Material PVC
  • Length 9 ft. 8 in.
  • Width 2.38"
  • Height 1.19"
  • Cover Type Latching
6 ft. 6 in. Quarter Round Series Raceway, PVC, White, Cover Type: Latching
US/R2D22QSW/GR
Quarter Round
White
Adhesive
6 ft. 6 in.
0.88"
0.88"

$10.30 / each

Enter location to check availability
Catalog Page #  305 

Web Price $10.30 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Series Quarter Round
  • Color White
  • Mounting Style Adhesive
  • Material PVC
  • Length 6 ft. 6 in.
  • Width 0.88"
  • Height 0.88"
  • Cover Type Latching
6 ft. 7 in. Quarter Round Series Raceway, PVC, Wood Effect, Cover Type: Latching
US/R2D22QSP/GR
Quarter Round
Wood Effect
Adhesive
6 ft. 7 in.
0.88"
0.88"

$13.50 / each

Enter location to check availability
Catalog Page #  305 

Web Price $13.50 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Raceway
  • Number of Channels 1
  • Series Quarter Round
  • Color Wood Effect
  • Mounting Style Adhesive
  • Material PVC
  • Length 6 ft. 7 in.
  • Width 0.88"
  • Height 0.88"
  • Cover Type Latching
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More