Skip Content

C3
D-LINE

9 ft. 8 in. Half Round, Large Series Raceway, PVC, White, Cover Type: Latching

  • Item # 38G191
  • My Part #
  • Mfr. Model # US/R3D6030W/GR
  • Catalog Page # N/A
  • UNSPSC # 39121203
Raceway,Half Round, Large,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.30 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.36 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

D-Line® cable management systems effectively conceal cables and wires behind inconspicuous, easy-to-install raceways. The decorative cord and wire cover system hides and organizes cables running along baseboards, around corners, and vertically on walls. The raceway features a hinge and click-lock lid to conceal and access wiring. It attaches quickly with peel-and-stick adhesive backing, and can be painted to match surfaces.

View More

Technical Specs

  • Item Raceway
  • Series Half Round, Large
  • Number of Channels 1
  • Cover Type Latching
  • Material PVC
  • Length 9 ft. 8 in.
  • Height 1.19"
  • Width 2.38"
  • Color White
  • Standards UL 5A, CSA C22.2 No. 62.1-03
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.