Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Cutting Tip, 1 Piece, Size 9,12 In Thick

  • Item# 2WEA3
  • Mfr. Model# 2WEA3
  • Catalog Page# N/A
  • UNSPSC# 23171535
Cutting Tip,1 Piece,Size 9,12 In Thick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This general-purpose, flame-tested tip is designed for use with handheld or machine cutting torches.

View More

Technical Specs

  • Item Cutting Tip
  • Series 4202
  • Size 9
  • Gas Service Acetylene
  • Steel Thickness 12"
  • Acetylene Flow 45 to 60 cfh
  • Acetylene Pressure 10 to 15 psi
  • Oxygen Flow 1000 to 1200 cfh
  • Oxygen Pressure 50 to 70 psi
  • Type 1 Piece
  • For Use With Purox Products
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms