Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Cutting Tip, 1 Piece, Size 4,5 In Thick

  • Item# 2WDT7
  • Mfr. Model# 2WDT7
  • Catalog Page# 3055
  • UNSPSC# 23171535
Cutting Tip,1 Piece,Size 4,5 In Thick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This general-purpose, flame-tested tip is designed for use with handheld or machine cutting torches.

View More

Technical Specs

  • Item Cutting Tip
  • Series 164
  • Size 4
  • Gas Service Acetylene
  • Steel Thickness 5"
  • Acetylene Flow 22 to 34 cfh
  • Acetylene Pressure 6 to 12 psi
  • Oxygen Flow 390 to 425 cfh
  • Oxygen Pressure 45 to 55 psi
  • Type 1 Piece
  • For Use With AircoConcoa Products
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms