Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Cutting Tip, 1 Piece, Size 0,1/4 In Thick

  • Item# 2WDR4
  • Mfr. Model# 2WDR4
  • Catalog Page# 3055
  • UNSPSC# 23171535
Cutting Tip,1 Piece,Size 0,1/4 In Thick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $24.51 / each

Price $25.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general-purpose, flame-tested tip is designed for use with handheld or machine cutting torches.

View More

Technical Specs

  • Item Cutting Tip
  • Series 144
  • Size 0
  • Gas Service Acetylene
  • Fuel Pressure 3 to 5
  • Steel Thickness 1/4"
  • Acetylene Flow 5 to 8 cfh
  • Acetylene Pressure 3 to 5 psi
  • Oxygen Flow 55 to 60 cfh
  • Oxygen Pressure 25 to 30 psi
  • Type 1 Piece
  • For Use With AircoConcoa Products
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.