ST
CROSBY

Sling Shackle, Alloy Steel Body Material, Alloy Steel Pin Material, 1-3/4" Body Size

  • Item # 400D76
  • My Part #
  • Mfr. Model # S-253
  • Catalog Page # N/A
  • UNSPSC # 31162803
Sling Shackle, Alloy Steel Body Material, Alloy Steel Pin Material, 1-3/4" Body Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Lifting Hardware~Shackles

$254.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sling Shackle
  • Pin Style Screw
  • Working Load Limit 41,000 lb.
  • Width Between Eyes 2-1/8"
  • Pin Dia. 1-1/2"
  • Body Size 1-3/4"
  • For Sling Width 4"
  • Body Material Alloy Steel
  • Finish Painted
  • Pin Material Alloy Steel
  • Outside Diameter of Eye 3-5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms