Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Coverall, Chest 40 to 42In., Navy

  • Item# 8FKJ8
  • Mfr. Model# UP6500L
  • Catalog Page# N/A
  • Catalog Group# F8282
  • UNSPSC# 46181503
Coverall,Chest 40 to 42In.,Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Coveralls

Technical Specs

  • Item Coverall
  • Gender Unisex
  • Size L
  • Inseam 30"
  • Color Navy Blue
  • Fits Chest Size 40" to 42"
  • Insulated No
  • Material Cotton/Polyester, DuPont(TM) Teflon(R) fabric protector
  • Hammer Loop No
  • Number of Outside Pockets 6
  • Closure Type Zipper, Hook and Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms