TP
CONTINENTAL

Pulley, Falcon, 30 Teeth, 37mmW

  • Item # 3PDW2
  • My Part #
  • Mfr. Model # 30G-14M-37-2012
  • Catalog Page # N/A
  • UNSPSC # 31171901
Pulley, Falcon, 30 Teeth, 37mmW close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Sheaves and Pulleys~Industrial Timing Belt Pulleys

$193.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.99 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Timing Belt Pulleys Industrial Timing Belt Pulley
  • Gearbelt Series - Timing Belts Falcon
  • Pitch - Timing Belt Pulleys 14mm
  • For Timing Belt Width 37mm
  • Number of Grooves - Timing Belt Pulleys 30
  • Bore Type - Timing Belt Pulleys Bushed
  • Pitch Dia. - Timing Belt Pulleys 133.700mm
  • Outside Dia. - Timing Belt Pulleys 130.90mm
  • Width - Timing Belt Pulleys 37mm
  • Material - Timing Belt Pulleys Cast Iron
  • Bushing Required - Timing Belt Pulleys 2012
  • Flanged No
  • For Use With 14mm Pitch 37mm Belt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products