Skip Content

 
TM
GRAINGER APPROVED

Containment Tarp

Containment Tarp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Containment Tarp 
  • Material Vinyl 
  • For Use With 55 gal. Drums 
Color
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
9WH43
Black
52-1/2"
29-3/8"
46-3/8"

$343.00 / each

Enter location to check availability
Catalog Page #  NA

Price $343.00 / each

Technical Specs

  • Item Containment Tarp
  • Color Black
  • Material Vinyl
  • For Use With 55 gal. Drums
  • Length 52-1/2"
  • Width 29-3/8"
  • Height 46-3/8"
8AE07
Black
53-1/2"
53-1/2"
48-1/2"

$400.50 / each

Enter location to check availability
Catalog Page #  NA

Price $400.50 / each

Technical Specs

  • Item Containment Tarp
  • Color Black
  • Material Vinyl
  • For Use With 55 gal. Drums
  • Length 53-1/2"
  • Width 53-1/2"
  • Height 48-1/2"
8AD57
Yellow
52-1/2"
29-3/8"
46-3/8"

$343.00 / each

Enter location to check availability
Catalog Page #  NA

Price $343.00 / each

Technical Specs

  • Item Containment Tarp
  • Color Yellow
  • Material Vinyl
  • For Use With 55 gal. Drums
  • Length 52-1/2"
  • Width 29-3/8"
  • Height 46-3/8"
8AD26
Yellow
53-1/2"
53-1/2"
48-1/2"

$389.75 / each

Enter location to check availability
Catalog Page #  NA

Price $389.75 / each

Technical Specs

  • Item Containment Tarp
  • Color Yellow
  • Material Vinyl
  • For Use With 55 gal. Drums
  • Length 53-1/2"
  • Width 53-1/2"
  • Height 48-1/2"
9UPD3
Yellow
53-1/2"
53-1/2"
48-1/2"

$400.50 / each

Enter location to check availability
Catalog Page #  NA

Price $400.50 / each

Technical Specs

  • Item Containment Tarp
  • Color Yellow
  • Material Vinyl
  • For Use With 55 gal. Drums
  • Length 53-1/2"
  • Width 53-1/2"
  • Height 48-1/2"
8ACP7
Yellow
53-1/2"
53-1/2"
48-1/2"

$497.75 / each

Enter location to check availability
Catalog Page #  NA

Price $497.75 / each

Technical Specs

  • Item Containment Tarp
  • Color Yellow
  • Material Vinyl
  • For Use With 55 gal. Drums
  • Length 53-1/2"
  • Width 53-1/2"
  • Height 48-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More