Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Conspicuity Reflector, Conspicuity, Red

  • Item# 9DYM5
  • Mfr. Model# 65-0045-21
  • Catalog Page# N/A
  • UNSPSC# 25172906
Conspicuity Reflector,Conspicuity,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Conspicuity Reflector
  • Type Conspicuity
  • Color Red
  • Width 12 In
  • Height 1"
  • Material Self Adhesive Plastic
  • Standards Meets or exceeds DOT-C and SAE J594f for reflectivity markings on trucks and trailer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms