ST
CONRADER

Unloader Pilot Valve

  • Item # 39EN81
  • My Part #
  • Mfr. Model # RCL-S-HU-125-150
  • Catalog Page # 2583
  • UNSPSC # 40141628
Unloader Pilot Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressor Accessories~Compressor Valves

$104.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy opening manual unloader sleeve allows start-up under no load conditions. For use on compressors with suction valve head unloaders.

View More

Technical Specs

  • Item Pilot Valve
  • Type Unloader
  • (F)NPT Outlet (In.) 3/8
  • (F)NPT Vent Outlet (In.) 1/4
  • Pressure Range (PSI) 20 to 1200
  • Max. Temp. (F) 350 Degrees
  • Body Material Brass
  • Ball Material Stainless Steel
  • Spring Material Stainless Steel
  • Application Air
  • Brass Body Y
  • Max. Working Pressure (PSI) 1200
How can we improve our Technical Specifications?

Compliance and Restrictions

None