ST
Grainger Choice Product
CONDOR

Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black

  • Item # 437R65
  • My Part #
  • Mfr. Model # 437R65
  • Catalog Page # N/A
  • UNSPSC # 55121704
Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Lockout Tagout~Portable Lockout Kits


$83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.63 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 33
  • Number of Padlocks Included 1
  • Case Style Bag
  • Color Black
  • Case Height 6"
  • Case Width 7"
  • Case Depth 2"
  • Case Material Canvas
  • Language English
  • Keyed Different
  • Included Padlock Body Material Steel
  • Standards OSHA 1910.147
  • Includes (1)Lockout Pouch, (1)Tag Do Not Operate, (1) 3" Plug Lockout, (1)Breaker No Hole, (1)Multi Pole Breaker, (1)Key Retaining Steel Padlock Red KD, (1) 2-1/2" Nylon Hasp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms