ST
Grainger Choice Product
CONDOR

Lockout Tag, Polyester, Do Not Start Equipment Locked Out, 5-3/4" x 3", 25 PK

  • Item # 437R11
  • My Part #
  • Mfr. Model # CNDR-51511-8
  • Catalog Page # 1939
  • UNSPSC # 55121502
Lockout Tag, Polyester, Do Not Start Equipment Locked Out, 5-3/4" x 3", 25 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Lockout Tagout~Lockout Tags


$29.50 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lockout Tag
  • Material Polyester
  • Legend Do Not Start Equipment Locked Out
  • Height 5-3/4"
  • Width 3"
  • Withstand Pull Force 50 lb.
  • Hole Size 3/8"
  • Header Danger/Peligro
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend No Encender Equipo Cerrado Con Llave
  • Includes (25) Nylon Ties
  • Header Legend Color White
  • Header Background Color Black, Red
  • Laminated Yes
  • Shape Rectangle
  • No. of Ties Included 25
  • Tie Material Nylon
  • Thickness 0.098"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms