ST
Grainger Choice Product
CONDOR

Lockout Station, Unfilled, General Lockout, 30" x 24"

  • Item # 437R79
  • My Part #
  • Mfr. Model # 437R79
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station, Unfilled, General Lockout, 30" x 24" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Lockout Tagout~Lockout Centers and Stations


$117.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Unfilled
  • Lockout Application General Lockout
  • Number of Components 0
  • Number of Padlocks Included 0
  • Included Padlock Body Material Nylon
  • Height 30"
  • Width 24"
  • Depth 4-1/2"
  • Color Red/White
  • Material Acrylic
  • Max. Number of Padlocks 12
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Hooks 0
  • Number of Pockets 3
  • Legend Safety Lockout Center Use Locks/Tags to Disable Equipment Prior to Maintenance, Cleaning or Inspection
  • Language English
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms