ST
Grainger Choice Product
CONDOR

Lockout Station, Filled, General Lockout, 14" x 14"

  • Item # 437R73
  • My Part #
  • Mfr. Model # 437R73
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station, Filled, General Lockout, 14" x 14" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Lockout Tagout~Lockout Centers and Stations


$110.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application General Lockout
  • Number of Components 33
  • Number of Padlocks Included 5
  • Included Padlock Body Material Steel
  • Height 14"
  • Width 14"
  • Depth 14"
  • Color Black/Yellow
  • Material Acrylic
  • Max. Number of Padlocks 6
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Yes
  • Number of Hooks 8
  • Number of Pockets 1
  • Keyed Different
  • Legend Lockout Center
  • Language English
  • Includes (1) Tag Do Not Operate, (5) Key Retaining Steel Padlock Red KD, (1) 5-lock Padlock Board, (1) 1" Aluminum Hasp, (1) 1-1/2" Aluminum Hasp
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms