ST
Grainger Choice Product
CONDOR

Locking Cylinder Cap, Steel, 11 UNF Thread Size, 9-31/32 x 3-55/64"

  • Item # 437R35
  • My Part #
  • Mfr. Model # 437R35
  • Catalog Page # N/A
  • UNSPSC # 24101504
Locking Cylinder Cap, Steel, 11 UNF Thread Size, 9-31/32 x 3-55/64" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Lockout Tagout~Gas Cylinder Lockouts


$119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Locking Cylinder Cap
  • Size 9-31/32 x 3-55/64"
  • Color Yellow
  • Material Steel
  • Includes Lockout Device, Brass Padlock with 3 Keys
  • Standards OSHA 1910.147
  • Neck Ring Diameter 3-1/8"
  • Padlock Shackle Max. Dia. 1/4"
  • Max. Number of Padlocks 1
  • Cylinder Lockout Pressure Type High
  • Thread Size 11 UNF
  • OSHA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms