Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Compressor Hand Truck, Dual Loop, 1000 lb. Overall Height 78.5"

  • Item# 20Y296
  • Mfr. Model# 49270
  • Catalog Page# N/A
  • UNSPSC# 24101504
Compressor Hand Truck, Dual Loop, 1000 lb. Overall Height 78.5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Hand Trucks

Technical Specs

  • Item Compressor Hand Truck
  • Load Capacity 1000 lb.
  • Overall Height 78.5"
  • Overall Width 26"
  • Overall Depth 42"
  • Noseplate Width 24"
  • Noseplate Depth 12-1/4"
  • Wheel Type Mold-On Rubber
  • Wheel Width 2-1/2"
  • Wheel Diameter 12"
  • Wheel Bearings 1" BB
  • Material Steel
  • Color Charcoal
  • Finish Rust-Resistant Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms