Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Combination Tail Lamp, Rectangle, Red, PK2

  • Item # 5LMF4
  • Mfr. Model # 442L
  • Catalog Page # N/A
  • UNSPSC # 25172901
Combination Tail Lamp,Rectangle,Red,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Combination Tail Lamp
  • Type Bulb Replaceable
  • Length 6-3/4"
  • Width 6-1/4"
  • Diameter 6-3/4"
  • Depth 2-3/4"
  • Color Red
  • Shape Rectangle
  • Base Mounting Centers 2"
  • Lamp Type Incandescent
  • Lamp Life 1200 to 5000 hr.
  • Volt Bulb 12
  • Termination Type Universal Terminals
  • Mounting Type Surface
  • Fits 3 Stud
  • Used For Replacement
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms