Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Collared Disposable Coveralls with Open Cuff, White, XL, Microporous Polyolefin

  • Item# 8V407
  • Mfr. Model# CVL-KG XL
  • Catalog Page# N/A
  • Catalog Group# E5119
  • UNSPSC# 46181503
Collared Disposable Coveralls with Open Cuff, White, XL, Microporous Polyolefin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Collared Disposable Coveralls
  • Size XL
  • Material Microporous Polyolefin
  • Color White
  • Ankle Style Open
  • Cuff Style Open
  • Closure Type Zipper
  • Seam Style Serged
  • Features Open Wrists and Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms