DV
CLEVELAND

Taper Shank Drill Bit, Drill Bit Size 5/8", Drill Bit Point Angle 135°, Split Point, Cobalt

  • Item # 439H31
  • My Part #
  • Mfr. Model # C16471
  • Catalog Page # N/A
  • UNSPSC # 27112801
Taper Shank Drill Bit,  Drill Bit Size 5/8",  Drill Bit Point Angle 135°,  Split Point,  Cobalt close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taper-Shank Drill Bits

Technical Specs

  • Item Taper Shank Drill Bit
  • Drill Bit Size 5/8"
  • Decimal Equivalent 0.625
  • Measurement System Fractional Inch
  • Material - Machining Cobalt
  • Finish - Machining Black & Gold
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Point Type Split Point
  • Flute Type Spiral
  • Number of Flutes 2
  • Flute Length 3.504"
  • Maximum Drilling Depth 3.504"
  • Helix Angle 28 Degrees
  • Cutting Direction Right Hand
  • Shank Type - Machining Taper
  • Taper Shank Size #2
  • Overall Length 7.362"
  • Depth:Dia. Ratio 4xD
  • Coolant Fed Non-Coolant Through
  • Drill Bit Grouping Individual
  • Standards ANSI
  • Drill Diameter Tolerance +0"/-0.0012"
  • Material Grade - Machining M42
How can we improve our Technical Specifications?

Compliance and Restrictions

None