TP
CLEVELAND

Square End Mill, Straight, Carbide, AlCrN

  • Item # 438V75
  • My Part #
  • Mfr. Model # C76233
  • Catalog Page # N/A
  • UNSPSC # 27112803
Square End Mill,  Straight,  Carbide,  AlCrN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Square End Mills


$23.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.269 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AlCrN coating on these end mills protects them from wear during dry, high-speed machining applications. It is harder, resists cracking and oxidization better, and performs better in high-feed applications than a TiAlN coating. It also resists high heat better than an AlTiN coating.

General purpose carbide square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal end mills. These end mills have a coating that protects them from wear. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

View More

Technical Specs

  • Item Square End Mill
  • Material - Machining Carbide
  • Finish - Machining AlCrN
  • Shank Type - Machining Straight
  • Milling Dia. 3.5mm
  • Measurement System Metric
  • Length of Cut 10.5mm
  • Overall Length 38.1mm
  • Shank Dia. 3.17mm
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • Helix Angle 30 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill No
  • List Number CMCE-2-AL
  • End Mill Application Finishing
  • End Mill Style Square
  • Single End/Double End Single End
  • Material Grade - Machining General Purpose
  • Material Applications Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
  • Primary Material Application ISO Code K, M, N, P
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms