TP
CLEVELAND

Square End Mill, Straight, Carbide, Bright (Uncoated)

  • Item # 438U70
  • My Part #
  • Mfr. Model # C76032
  • Catalog Page # N/A
  • UNSPSC # 27112803
Square End Mill,  Straight,  Carbide,  Bright (Uncoated) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Square End Mills


$16.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.269 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Square End Mill
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Shank Type - Machining Straight
  • Milling Dia. 0.065"
  • Measurement System Decimal Inch
  • Length of Cut 0.195"
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • Helix Angle 30 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill Yes
  • List Number CMCE-2
  • End Mill Application Finishing
  • End Mill Style Square
  • Single End/Double End Single End
  • Material Grade - Machining General Purpose
  • Primary Material Application Alloy Steel, Carbon Steel, Cast Iron, Stainless Steel
  • Primary Material Application ISO Code K, M, P
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms