NC
CLEVELAND

Square End Mill, Weldon Flat, High Speed Steel, TiCN

  • Item # 438F02
  • My Part #
  • Mfr. Model # C33729
  • Catalog Page # N/A
  • UNSPSC # 27112803
Square End Mill,  Weldon Flat,  High Speed Steel,  TiCN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Square End Mills


$123.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.027 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Square End Mill
  • Material - Machining High Speed Steel
  • Finish - Machining TiCN
  • Shank Type - Machining Weldon Flat
  • Milling Dia. 1"
  • Measurement System Fractional Inch
  • Length of Cut 1-5/8"
  • Overall Length 6-3/8"
  • Shank Dia. 1"
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • Helix Angle 30 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill No
  • List Number HD-2-TC
  • End Mill Application Finishing
  • End Mill Style Square
  • Single End/Double End Double End
  • Material Grade - Machining General Purpose
  • Primary Material Application Alloy Steel, Carbon Steel, Cast Iron
  • Primary Material Application ISO Code K, P, S
How can we improve our Technical Specifications?

Compliance and Restrictions

None