NC
CLEVELAND

Jobber Length Drill Bit, Drill Bit Size C, Drill Bit Point Angle 135°, Cobalt, TiCN

  • Item # 439H04
  • My Part #
  • Mfr. Model # C16432
  • Catalog Page # N/A
  • UNSPSC # 27112801
Jobber Length Drill Bit,  Drill Bit Size C,  Drill Bit Point Angle 135°,  Cobalt,  TiCN close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Drilling and Holemaking~Jobber Length Drill Bits


$21.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.038 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jobber Length Drill Bit
  • Drill Bit Size C
  • Decimal Equivalent 0.242
  • Measurement System Letter
  • Material - Machining Cobalt
  • Finish - Machining TiCN
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Point Type Split Point
  • Coolant Fed Non-Coolant Through
  • Flute Type Parabolic
  • Number of Flutes 2
  • Flute Length 2-3/4"
  • Maximum Drilling Depth 1.936"
  • Helix Angle 35 Degrees to 45 Degrees
  • Cutting Direction Right Hand
  • Spiral Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Dia. 0.242"
  • Shank Length 1-1/4"
  • Overall Length 4"
  • Depth:Dia. Ratio 10xD
  • Drill Length Class Jobber Length
  • Drill Point Length 0
  • Drill Bit Grouping Individual
  • Series 2075-TC
  • Standards ASME B94.11M-1993
  • Drill Diameter Tolerance +0"/-0.0007"
  • Material Grade - Machining M42
  • Primary Material Application Alloy Steel, Aluminum, Brass, Bronze, Copper, Low Carbon Steel
  • Primary Material Application ISO Code N, P
  • Secondary Material Application Cast Iron, Stainless Steel
  • Secondary Material Application ISO Code K, M
How can we improve our Technical Specifications?

Compliance and Restrictions

None