ST
CHERNE INDUSTRIES

6" Mechanical Pipe Plug, Stainless Steel And Chemical Resistant Nitrile Rubber

  • Item # 3NVY3
  • My Part #
  • Mfr. Model # 273368
  • Catalog Page # 2817
  • UNSPSC # 40142313
6" Mechanical Pipe Plug, Stainless Steel And Chemical Resistant Nitrile Rubber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Test Plugs~Pipe and Test Plugs

$59.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical method for plugging open-ended pipe, this CHERNE INDUSTRIES Petro Econ-O-Grip® pipe plug also works well as a pipe dust cover. Model includes a corrosion-resistant stainless steel bolt and plate.
Note: Always block plugs when conducting air tests. Consult manufacturer’s safety instructions before installing product.

View More

Technical Specs

  • Item Pipe Plug
  • Type Mechanical
  • Nominal Size 6"
  • Min. Dia. 5.62"
  • Max. Diameter 6.30"
  • Max. Back Pressure 2 ft. of Head
  • Material Stainless Steel And Chemical Resistant Nitrile Rubber
  • For Use In Pipe Dust Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms